Plug, Aluminum, Threaded 2 1/2 in

  • Mfr # ZUSA-PF-9575
  • Zoro # G7686792
product price: 
$
81.79
/ea

Key Features

Pipe Fitting Material
Aluminum
Specific Fitting Shape
Plug
Color
Silver
Standards
MIL-DTL-52618-E
Application
Air, Non-Potable Water, Oil
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-PF-9575
Zoro #
G7686792
UPC #
193005063733
Country of Origin
United States

Dimensions

Overall Length
1 1/16 in
Fitting Side A Nominal Pipe Size
2 1/2 in
Thread Size
2 1/2"-8
Nominal Pipe Size
2 1/2 in

Details

Item
Plug
Pipe Fitting Material
Aluminum
Specific Fitting Shape
Plug
Color
Silver
Standards
MIL-DTL-52618-E
Application
Air, Non-Potable Water, Oil
Includes Pre-Applied Thread Sealant
No
Includes Seal
No
Maximum Operating Pressure
150 psi @ 72 Degrees F
Fitting Side A Gender
Male
Low Lead Compliance Level
Not Compliant
Fitting Side A Pipe Threading
8
Class
Class 150
Fitting Side A Type
NPT
Minimum Operating Temperature
-4 Degrees F
Maximum Operating Temperature
180 Degrees F
Material Grade
6061-T6
For Pipe Schedule
Schedule 40
Plug Drive Style
Square
Fitting Connection Type
Threaded
Thread Type
NPT

Description

Plug, 2 1/2 in Nominal Pipe Size, Aluminum, Not Applicable, 6061-T6, Class Class 150, For Pipe Schedule Schedule 40, Threaded, 1 1/16 in Overall Length, 150 psi @ 72 Degrees F Maximum Operating Pressure, Plug Construction Solid, Plug Drive Style Square, Includes Pre-Applied Thread Sealant No, Thread Sealant Type Not Applicable, Includes Seal No, Seal Material Not Applicable, 8, 2 1/2 In.-8, Silver

Restrictions

Ratings & reviews