Aluminum, 45Elbow, 3/4"NPTx3/4"NPT
- Mfr # ZUSA-PF-9508
- Zoro # G7687702
product price:Â
$
27.49
/ea
Key Features
Pipe Fitting Material
Aluminum
Specific Fitting Shape
45 Degrees Elbow
Color
Silver
Application
Air, Non-Potable Water, Oils
Standards
MIL-DTL-52618-E
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-9508
- Zoro #
- G7687702
- UPC #
- 193005063061
- Country of Origin
- United States
- Item
- Metal Pipe Elbow
- Pipe Fitting Material
- Aluminum
- Specific Fitting Shape
- 45 Degrees Elbow
- Color
- Silver
- Application
- Air, Non-Potable Water, Oils
- Standards
- MIL-DTL-52618-E
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side A Gender
- Female
- Maximum Operating Pressure
- 150 psi
- Fitting Side A Pipe Threading
- 14
- Fitting Side B Pipe Threading
- 14
- Fitting Side A Type
- Threaded
- Fitting Side B Gender
- Female
- Fitting Side B Type
- Threaded
- Low Lead Compliance Level
- Not Compliant
- Class
- Class 150
- Includes Seal
- No
- Side B Thread Type
- NPT
- Side A Thread Type
- NPT
- Finish/Coating
- None
- Material Grade
- 6061-T6
- For Pipe Schedule
- Schedule 40
- Wire Color
- Silver
Dimensions
- Fitting Side A Nominal Pipe Size
- 3/4 in
- Fitting Side B Nominal Pipe Size
- 3/4 in
- Fitting Thread Size A
- 1/2"-14
- Fitting Thread Size B
- 1/2"-14
Description
45 Degrees Elbow, Aluminum, None, 6061-T6, Class Class 150, For Pipe Schedule Schedule 40, 3/4 in, Female, Threaded, 14, 1/2 In.-14, 3/4 in, Female, Threaded, 14, 1/2 In.-14, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.