Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plug, Iron, 5 PSI

  • Mfr # 222494

  • Zoro # G713115623


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Pipe Fitting Material
Iron
Specific Fitting Shape
Plug
Standards
ASTM A888, CISPI 301, ICC Listed, UL Listed, UPC Listed
Nominal Pipe Size
10 in
Maximum Operating Pressure
5 PSI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
222494
Zoro #
G713115623
UPC #
-
Country of Origin
Multiple

Dimensions

Nominal Pipe Size
10 in

Details

Item
Plug
Pipe Fitting Material
Iron
Specific Fitting Shape
Plug
Standards
ASTM A888, CISPI 301, ICC Listed, UL Listed, UPC Listed
Maximum Operating Pressure
5 PSI
Fitting Connection Type
Socket x Socket

Description

Metal Pipe Fittings

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.