Zoro Homepage

Plug, Iron, 5 PSI

  • Mfr # ZFB222495

  • Zoro # G713115890


product price: $513.99
/ea
Free Shipping & Returns

Key Features

Pipe Fitting Material
Iron
Specific Fitting Shape
Plug
Standards
ASTM A888, CISPI 301, ICC Listed, UL Listed, UPC Listed
Temp. Range
0 Degrees to 250 Degrees F
Finish/Coating
Epoxy Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZFB222495
Zoro #
G713115890
UPC #
-
Country of Origin
Multiple

Dimensions

Nominal Pipe Size
12 in

Details

Item
Plug
Pipe Fitting Material
Iron
Specific Fitting Shape
Plug
Standards
ASTM A888, CISPI 301, ICC Listed, UL Listed, UPC Listed
Temp. Range
0 Degrees to 250 Degrees F
Finish/Coating
Epoxy Coated
Fitting Connection Type
Socket x Socket
Maximum Operating Pressure
5 PSI

Description

Metal Pipe Fittings

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.