Plug, Stainless Steel, Threaded 1/2 in

  • Mfr # ZUSA-PF-7067
  • Zoro # G7826111
product price: 
$
10.69
/ea

Key Features

Pipe Size - Pipe Fitting
1/2"
Specific Fitting Shape
Hex Head Plug
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
MNPT
Fitting Schedule/Class
Class 150
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA-PF-7067
Zoro #
G7826111
UPC #
193005874001
Country of Origin
China
Specific Fitting Shape
Hex Head Plug
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
MNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Plug
Basic Pipe Fitting Material
Metal
Standards
ASTM A351, ANSI/ASME B1.20.1
Max. Pressure
150 psi
Plug Drive Style
Hex
Fitting Side A Pipe Threading
14
Includes Pre-Applied Thread Sealant
Yes
Maximum Operating Temperature
360 Degrees F
Class
Class 150
Maximum Operating Pressure
150 psi @ 72 Degrees F
Includes Seal
No
Plug Construction
Cored
Magnetic
No
Max. Steam Pressure
150 psi
Color
Silver
For Pipe Schedule
Schedule 40
Thread Type
NPT
Item
Plug
Thread Sealant Type
PTFE
Minimum Operating Temperature
0 Degrees F
Material Grade
316
Wire Color
Silver

Dimensions

Pipe Size - Pipe Fitting
1/2"
Length
7/8 in
Thread Size
1/2"-14
Outside Diameter
1/2 in
Nominal Pipe Size
1/2 in
Hex Size
7/8 in
Overall Length
7/8 in

Description

Plug, 1/2 in Nominal Pipe Size, Stainless Steel, Not Applicable, 316, Class Class 150, For Pipe Schedule Schedule 40, Threaded, 1/2 in Outside Diameter, 7/8 in Overall Length, 150 psi @ 72 Degrees F Maximum Operating Pressure, 150 psi Max. Steam Pressure, 0 Degrees to 360 Degrees F, Plug Construction Cored, Plug Drive Style Hex, Includes Pre-Applied Thread Sealant Yes, Thread Sealant Type PTFE, Includes Seal No, Seal Material Not Applicable, 14, 1/2 In.-14, Magnetic No, Silver

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.