Plug, Stainless Steel, Threaded 1/4 in

  • Mfr # ZUSA-PF-7051
  • Zoro # G7836401
product price: 
$
11.39
/ea

Key Features

Pipe Size - Pipe Fitting
1/4"
Specific Fitting Shape
Square Head Plug
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
MNPT
Fitting Schedule/Class
Class 150
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA-PF-7051
Zoro #
G7836401
UPC #
193005873905
Country of Origin
China
Specific Fitting Shape
Square Head Plug
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
MNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Plug
Basic Pipe Fitting Material
Metal
Standards
ASTM A351, ANSI/ASME B1.20.1
Max. Pressure
150 psi
Includes Seal
No
Maximum Operating Pressure
150 psi @ 72 Degrees F
Fitting Side A Pipe Threading
18
Maximum Operating Temperature
360 Degrees F
Plug Construction
Solid
Minimum Operating Temperature
0 Degrees F
Max. Steam Pressure
150 psi
For Pipe Schedule
Schedule 40
Thread Sealant Type
PTFE
Thread Type
NPT
Includes Pre-Applied Thread Sealant
Yes
Item
Plug
Color
Silver
Material Grade
316
Class
Class 150
Magnetic
No
Plug Drive Style
Square
Wire Color
Silver

Dimensions

Pipe Size - Pipe Fitting
1/4"
Thread Size
1/4"-18
Outside Diameter
1/4 in
Length
3/4 in
Nominal Pipe Size
1/4 in
Hex Size
11/32 in
Overall Length
3/4 in

Description

Plug, 1/4 in Nominal Pipe Size, Stainless Steel, Not Applicable, 316, Class Class 150, For Pipe Schedule Schedule 40, Threaded, 1/4 in Outside Diameter, 3/4 in Overall Length, 150 psi @ 72 Degrees F Maximum Operating Pressure, 150 psi Max. Steam Pressure, 0 Degrees to 360 Degrees F, Plug Construction Solid, Plug Drive Style Square, Includes Pre-Applied Thread Sealant Yes, Thread Sealant Type PTFE, Includes Seal No, Seal Material Not Applicable, 18, 1/4 In.-18, Magnetic No, Silver

Restrictions

Ratings & reviews