Shop ZORO SELECT
See all product information
Create Account
Flange, Stainless Steel, 4 1/4 in
- Mfr # 4381003030
- Zoro # G700441889
product price:Â
$
48.59
/ea
Key Features
Specific Fitting Shape
Flange
Pipe Fitting Material
Stainless Steel
Standards
ASME A182, ASME B1.20.1, ASME B16.5
Number of Bolt Holes
4
Bolt Circle Diameter
3 1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4381003030
- Zoro #
- G700441889
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Specific Fitting Shape
- Flange
- Pipe Fitting Material
- Stainless Steel
- Item
- Metal Pipe Flange
- Standards
- ASME A182, ASME B1.20.1, ASME B16.5
- Number of Bolt Holes
- 4
- Connection Surface
- Raised
- Class
- Class 150
- Material Grade
- 316/316L
- Maximum Operating Pressure
- 285 psi
- Finish/Coating
- Plain
- Gravity Flow
- Pressure
Dimensions
- Bolt Circle Diameter
- 3 1/8 in
- Flange Outside Diameter
- 4 1/4 in
- Flange Thickness
- 9/16 in
- Bolt Hole Diameter
- 5/8 in
- Nominal Pipe Size
- 1 in
Description
Flange, Raised, 1 in Nominal Pipe Size, 4 1/4 in Flange Outside Diameter, 9/16 in Flange Thickness, Not Applicable Overall Length, Stainless Steel, Plain, 316, Class Class 150, For Pipe Schedule Not Applicable, 285 psi Maximum Operating Pressure, Number of Bolt Holes 4, 3 1/8 in Bolt Circle Diameter, 5/8 in Bolt Hole Diameter
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.