Shop ZORO SELECT
See all product information
Create Account
Plug, Stainless Steel, Threaded 2 in
- Mfr # ZUSA-PF-8263
- Zoro # G300421311
product price:Â
$
44.79
/ea
Key Features
Specific Fitting Shape
Plug
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
Threaded
Temp. Range
0 Degrees to 360 Degrees F
Max. Steam Pressure
150 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-8263
- Zoro #
- G300421311
- UPC #
- 193005122829
- Country of Origin
- China
- Specific Fitting Shape
- Plug
- Pipe Fitting Material
- Stainless Steel
- Fitting Connection Type
- Threaded
- Item
- Plug
- Temp. Range
- 0 Degrees to 360 Degrees F
- Max. Steam Pressure
- 150 psi
- Standards
- ISO 7.1
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Material Grade
- 304
- Class
- Class 150
- Plug Construction
- Cored
- Magnetic
- No
- Includes Pre-Applied Thread Sealant
- No
- Includes Seal
- No
- Plug Drive Style
- Hex
- Minimum Operating Temperature
- 0 Degrees F
- Thread Type
- BSPT
- Color
- Silver
- For Pipe Schedule
- Schedule 40
- Maximum Operating Temperature
- 360 Degrees F
- Fitting Side A Pipe Threading
- 11
- Wire Color
- Silver
Dimensions
- Overall Length
- 1 11/32 in
- Nominal Pipe Size
- 2 in
- Outside Diameter
- 2 in
- Hex Size
- 64 mm
- Thread Size
- 2"-11
- Wire Rope Length
- 1 11/32 in
- Length
- 1 11/32 in
Description
The ZORO SELECT ZUSA-PF-8263 is a stainless steel hex head plug designed for sealing and closing off threaded pipe ends or ports. Material: 304 Stainless Steel. Intended for pressure-tight closures in piping systems. The fitting features a Class 150 pressure rating and a maximum operating pressure of 150 psi, with a Nominal Pipe Size and Outside Diameter of 2 inches. Features include a cored construction and ISO 7.1 compliance.
Key Features:
- Material: 304 Stainless Steel
- Fitting Connection Type: Male BSPT
- Includes Pre-Applied Thread Sealant: No
- Includes Seal: No
- Max. Steam Pressure: 150 psi
- Maximum Operating Pressure: 150 psi
- Nominal Pipe Size: 2 in
- Outside Diameter: 2 in
- Overall Length: 1 5/16 in
- Plug Construction: Cored
- Standards: ISO 7.1
- Temp. Range: 0 Degrees to 360 Degrees F
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.