Plug, Stainless Steel, Threaded 3/8 in

  • Mfr # ZUSA-PF-8250
  • Zoro # G400421150
product price: 
$
6.59
/ea

Key Features

Specific Fitting Shape
Plug
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
Threaded
Temp. Range
0 Degrees to 360 Degrees F
Max. Steam Pressure
150 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-PF-8250
Zoro #
G400421150
UPC #
193005122690
Country of Origin
China

Dimensions

Outside Diameter
3/8 in
Nominal Pipe Size
3/8 in
Overall Length
7/8 in
Hex Size
15/32 in
Thread Size
3/8"-19
Wire Rope Length
7/8 in
Length
7/8 in

Details

Specific Fitting Shape
Plug
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
Threaded
Item
Plug
Temp. Range
0 Degrees to 360 Degrees F
Max. Steam Pressure
150 psi
Standards
ISO 7.1
Maximum Operating Pressure
150 psi @ 72 Degrees F
Includes Pre-Applied Thread Sealant
No
Plug Construction
Solid
Includes Seal
No
Material Grade
304
Class
Class 150
Magnetic
No
Thread Type
BSPT
Maximum Operating Temperature
360 Degrees F
Color
Silver
Plug Drive Style
Square
For Pipe Schedule
Schedule 40
Minimum Operating Temperature
0 Degrees F
Fitting Side A Pipe Threading
19
Wire Color
Silver

Description

Plug, 3/8 in Nominal Pipe Size, Stainless Steel, Not Applicable, 304, Class Class 150, For Pipe Schedule Schedule 40, Threaded, 3/8 in Outside Diameter, 7/8 in Overall Length, 150 psi @ 72 Degrees F Maximum Operating Pressure, 150 psi Max. Steam Pressure, 0 Degrees to 360 Degrees F, Plug Construction Solid, Plug Drive Style Square, Includes Pre-Applied Thread Sealant No, Thread Sealant Type Not Applicable, Includes Seal No, Seal Material Not Applicable, 19, 3/8 In.-19, Magnetic No, Silver

Restrictions

Ratings & reviews