Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Poly Tube, 1/8 in Inside Dia.

  • Mfr # HDPE14X18NA-50

  • Zoro # G610993607


product price: $13.69
/ea

Key Features

Wall Thickness
0.06 in
Autoclavable
No
Maximum Operating Pressure
456 psi @ 75 Degrees F
Fitting Compatibility
Compression, Push-to-Connect
Application
Air, Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDPE14X18NA-50
Zoro #
G610993607
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.06 in
Bend Radius
2 1/2 in
Overall Length
50 ft
Outside Diameter
1/4 in
Inside Diameter
1/8 in

Details

Item
Poly Tubing
Autoclavable
No
Maximum Operating Pressure
456 psi @ 75 Degrees F
Fitting Compatibility
Compression, Push-to-Connect
Application
Air, Water
Tube Form
Coil
Minimum Operating Temperature
-50 Degrees F
Clarity
Semi-Clear
Color
White
Standards
FDA, NSF 51, NSF 75
Peristaltic Pump Compatible
No
Hardness
Shore D 45
Does Not Contain
Does Not Impart Taste or Odor
System of Measurement
Inch
Petroleum Product Compatibility
Lubricants, Mineral Oil, Oil
Flow Application
Air Transfer, Chemical Transfer, Water Transfer
Vacuum Rated
Vacuum Rated
Features
Withstand Sterilization by Boiling
Material
Polyethylene
For Fluid Type
Water
Resistance Properties
Chemical Resistant
Maximum Vacuum Pressure
28 in Hg
Flexibility
Flexible
Jacket Material
No Jacket
Stripe Color
No Stripe
Maximum Operating Temperature
140 Degrees F

Description

Poly Tubing, Application Air, Water, Color White, Hardness Shore D 45, Inside Diameter 1/8 in, Jacket Color Not Applicable, Jacket Material No Jacket, Material Polyethylene, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 456 psi @ 75 Degrees F, Maximum Operating Temperature 140 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 1/4 in, Overall Length 50 ft, Peristaltic Pump Compatible No, PEX Copper Tube Size Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.