Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Poly Tube, 3/8 in Inside Dia.

  • Mfr # PE12-BLK-50

  • Zoro # G010993757


product price: $24.99
/ea

Key Features

Wall Thickness
0.062 in
Outside Diameter
1/2 in
Clarity
Opaque
Overall Length
50 ft
Hardness
Shore A 98
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PE12-BLK-50
Zoro #
G010993757
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.062 in
Outside Diameter
1/2 in
Overall Length
50 ft
Bend Radius
2 1/2 in
Outside Diameter Tolerance
+/-0.004 in
Inside Diameter
3/8 in

Details

Item
Poly Tubing
Clarity
Opaque
Hardness
Shore A 98
Material Trade Name
Value-Tube
Peristaltic Pump Compatible
No
For Fluid Type
Gas, Liquid
Maximum Operating Temperature
140 Degrees F
Minimum Operating Temperature
-50 Degrees F
Stripe Color
No Stripe
Fitting Compatibility
Compression, Barbed, Push-to-Connect
Application
Air, Lubricant, Water
Petroleum Product Compatibility
Lubricants, Mineral Oil, Oil
Food Application
Food and Beverage
Maximum Operating Pressure
125 psi @ 75 Degrees F
Features
100% Non Toxic, Chemically Inert, Good Dielectric Properties, Impermeable to Both Gas and Liquids
Tube Form
Coil
System of Measurement
Inch
Material
Linear Low-Density Polyethylene
Jacket Material
No Jacket
Maximum Vacuum Pressure
28 in Hg
Does Not Contain
Does Not Impart Taste or Odor
Color
Black
Autoclavable
No
Vacuum Rated
Vacuum Rated
Standards
FDA, NSF 61
Flexibility
Flexible

Description

Poly Tubing, Application Air, Lubricant, Water, Color Black, Food Application Food and Beverage, Hardness Shore A 98, Inside Diameter 3/8 in, Jacket Color Not Applicable, Jacket Material No Jacket, Material Linear Low-Density Polyethylene, Material Trade Name Value-Tube, Material Trade Number Not Applicable, Maximum Operating Pressure 125 psi @ 75 Degrees F, Maximum Operating Temperature 140 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 1/2 in, Overall Length 50 ft

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.