Shop USA INDUSTRIALS
See all product information
Create Account
Instrumentation Fitting- 316SS- 90Deg Male Elbow- 1/2" Tube x 3/8" NPT
- Mfr # ZUSA-TF-YL-73
- Zoro # G4437433
product price:Â
$
47.95
/ea
Key Features
Specific Pipe Fitting Shape
90 Degree Male Elbow
Pipe Fitting Material
316 Stainless Steel
Pipe Size (Fittings)
3/8"
Basic Pipe Fitting Shape
90 Degree Elbow
Tube Size
1/2"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-TF-YL-73
- Zoro #
- G4437433
- UPC #
- 193005179953
- Country of Origin
- China
- Item
- Instrumentation Tube Fitting
- Specific Pipe Fitting Shape
- 90 Degree Male Elbow
- Pipe Fitting Material
- 316 Stainless Steel
- Basic Pipe Fitting Shape
- 90 Degree Elbow
- Tube Fitting Material
- 316 Stainless Steel
- Fitting Connection Type
- Tube x MNPT
- Specific Fitting Shape
- 90 Degrees Elbow Adapter
Dimensions
- Pipe Size (Fittings)
- 3/8"
- Tube Size
- 1/2"
Description
Instrumentation Fitting- 316SS- 90Deg Ma
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.