Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Poly Tube, 3/8 in Inside Dia.

  • Mfr # PE12-NA-50

  • Zoro # G810993766


product price: $22.29
/ea

Key Features

Wall Thickness
0.062 in
Standards
FDA, NSF 61
Flexibility
Flexible
Fitting Compatibility
Compression, Barbed, Push-to-Connect
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PE12-NA-50
Zoro #
G810993766
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.062 in
Outside Diameter Tolerance
+/-0.006 in
Overall Length
50 ft
Inside Diameter
3/8 in
Outside Diameter
1/2 in
Bend Radius
2 1/2 in

Details

Item
Poly Tubing
Standards
FDA, NSF 61
Flexibility
Flexible
Fitting Compatibility
Compression, Barbed, Push-to-Connect
Color
White
Peristaltic Pump Compatible
No
Jacket Material
No Jacket
Application
Air, Lubricant, Water
Autoclavable
No
Does Not Contain
Does Not Impart Taste or Odor
Stripe Color
No Stripe
Clarity
Opaque
Maximum Operating Temperature
140 Degrees F
Vacuum Rated
Vacuum Rated
Tube Form
Coil
Maximum Operating Pressure
125 psi @ 75 Degrees F
System of Measurement
Inch
For Fluid Type
Gas, Liquid
Hardness
Shore A 98
Petroleum Product Compatibility
Lubricants, Mineral Oil, Oil
Maximum Vacuum Pressure
28 in Hg
Features
100% Non Toxic, Chemically Inert, Good Dielectric Properties, Impermeable to Both Gas and Liquids
Material Trade Name
Value-Tube
Food Application
Food and Beverage
Material
Linear Low-Density Polyethylene
Minimum Operating Temperature
-50 Degrees F

Description

Poly Tubing, Application Air, Lubricant, Water, Color White, Food Application Food and Beverage, Hardness Shore A 98, Inside Diameter 3/8 in, Jacket Color Not Applicable, Jacket Material No Jacket, Material Linear Low-Density Polyethylene, Material Trade Name Value-Tube, Material Trade Number Not Applicable, Maximum Operating Pressure 125 psi @ 75 Degrees F, Maximum Operating Temperature 140 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 1/2 in, Overall Length 50 ft

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.