Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Poly Tubing, Spiral, OD 8mm, 520mm

  • Mfr # 2MPS-08M-20-01

  • Zoro # G2621236


product price: $33.79
/ea

Key Features

Tube Material
Polyurethane
Tube Hardness
Shore A: 98
Inside Dia.
5 mm
Outside Dia.
8 mm
Wall Thickness
1.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2MPS-08M-20-01
Zoro #
G2621236
UPC #
-
Country of Origin
Sweden

Dimensions

Inside Dia.
5 mm
Outside Dia.
8 mm
Wall Thickness
1.5 mm
Tube Length
520 mm
Tube B Wall Thickness
1.6 mm
Tube A Outside Diameter
8 mm
Overall Tubing Length
52 cm
Tube B Inside Diameter
5 mm
Tail Length
4 in
Tube A Wall Thickness
1.6 mm
Tube B Outside Diameter
8 mm
Tube A Inside Diameter
5 mm

Details

Tube Material
Polyurethane
Tube Hardness
Shore A: 98
Max. Pressure
140 psi
Tube Color
Black, Clear Blue
Temp. Range
-68 Degrees to 140 Degrees F
Burst Pressure
420 psi
Type
Bonded, Spiral
Standards
NSF 51, NSF 61, RoHS Compliant
Tolerance
+/-0.004 in
Item
Tubing
Vacuum Rating
28 in Hg
Material
Polyurethane
Color
Black/Clear Blue
Application
Gas
Material Trade Name
Surethane
Tube Form
Coil
Tube A Color
Black
Maximum Operating Temperature
160 Degrees F
Hardness
Shore A 98
Tube B Color
Blue
Vacuum Rated
Vacuum Rated
Tube B Clarity
Semi-Clear
Tube A Clarity
Opaque
Number of Tubes
2
Bonding
Bonded Spiral
Maximum Vacuum Pressure
28 in Hg
Resistance Properties
Abrasion Resistant, Hydrolysis Resistant, Kink Resistant, Oil Resistant
Minimum Operating Temperature
-40 Degrees F
Industry Application
OEM
Does Not Contain
Does Not Impart Taste
Features
Multiple-Bore Bonded Spiral
Fitting Compatibility
Compression, Barbed, Push-to-Connect
For Fluid Type
Gas, Liquid, Oil
Autoclavable
No
Maximum Operating Pressure
175 psi @ 75 Degrees F
System of Measurement
Metric

Description

Tubing, Application Gas, Hardness Shore A 98, Material Polyurethane, Material Trade Name Surethane, Material Trade Number Not Applicable, Maximum Operating Pressure 175 psi @ 75 Degrees F, Maximum Operating Temperature 160 Degrees F, Maximum Vacuum Pressure 28 in Hg, Number of Tubes 2, Overall Tubing Length 52 cm, PEX Type Not Applicable, Reinforcement Not Applicable, Resistance Properties Abrasion Resistant, Hydrolysis Resistant, Kink Resistant, Oil Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.