Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polyester Braid and Steel Wire PVC

  • Mfr # ZUSA-HT-6829

  • Zoro # G306434926


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.297 in
Color
Clear
Application
Beverage, Food, Water
Standards
FDA
Flexibility
Semi-Flexible
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-6829
Zoro #
G306434926
UPC #
193005278977
Country of Origin
China

Dimensions

Wall Thickness
0.297 in
Overall Length
10 ft
Outside Diameter
2 19/32 in
Bend Radius
13 3/4 in
Inside Diameter
2 in

Details

Item
Tubing
Color
Clear
Application
Beverage, Food, Water
Standards
FDA
Flexibility
Semi-Flexible
Material
PVC
Maximum Operating Temperature
140 Degrees F
Flow Application
Food and Beverage
For Environment
High Pressure
Fitting Compatibility
Barbed
Chemical Compatibility
Resistance Properties
Hardening Resistant, Swelling Resistant
Maximum Operating Pressure
50 psi
Hardness
Shore A 65
Food Application
Dairy, Food, and Beverage
Peristaltic Pump Compatible
No
Stripe Color
No Stripe
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Clarity
Clear
For Fluid Type
Beverages
Industry Application
Pharmaceutical
Reinforcement
Polyester Braid/Steel Wire
Vacuum Rated
Not Rated for Vacuum
Jacket Material
No Jacket
Autoclavable
No
System of Measurement
Inch
Tube Form
Coil
Jacket Color
No Jacket
Food and Beverage Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar

Description

Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 2 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 50 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 2 19/32 in, Overall Length 10 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.