Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polyester Braid and Steel Wire PVC

  • Mfr # ZUSA-HT-6833

  • Zoro # G306434872


product price: $465.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.297 in
Material
PVC
Standards
FDA
Color
Clear
Application
Beverage, Food, Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-6833
Zoro #
G306434872
UPC #
193005279011
Country of Origin
China

Dimensions

Wall Thickness
0.297 in
Outside Diameter
2 19/32 in
Bend Radius
13 3/4 in
Overall Length
25 ft
Inside Diameter
2 in

Details

Item
Tubing
Material
PVC
Standards
FDA
Color
Clear
Application
Beverage, Food, Water
Flexibility
Semi-Flexible
Tube Form
Coil
Fitting Compatibility
Barbed
Hardness
Shore A 65
Peristaltic Pump Compatible
No
Clarity
Clear
Reinforcement
Polyester Braid/Steel Wire
Maximum Operating Temperature
140 Degrees F
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Industry Application
Pharmaceutical
Resistance Properties
Hardening Resistant, Swelling Resistant
For Fluid Type
Beverages
Vacuum Rated
Not Rated for Vacuum
Autoclavable
No
Flow Application
Food and Beverage
Jacket Color
No Jacket
For Environment
High Pressure
Maximum Operating Pressure
50 psi
System of Measurement
Inch
Stripe Color
No Stripe
Jacket Material
No Jacket
Food Application
Dairy, Food, and Beverage
Chemical Compatibility
Ammonia, Freon 12, Hydrochloric Acid 10%, Hydrochloric Acid 48%, Hydrogen Peroxide, Iodine, Nitric Acid 35%, Phosphoric Acid 10%, Potassium Chloride, Potassium Hydroxide, Potassium Nitrate, Potassium Sulfate, Silver Nitrate, Sodium Carbonate, Sodium Chloride, Sodium Hypochlorite 5.5%, Sulfuric Acid 10, Tanning Extracts, Zinc Chloride
Food and Beverage Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar

Description

Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 2 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 50 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 2 19/32 in, Overall Length 25 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.