Zoro Homepage

Polyester Braid and Steel Wire PVC

  • Mfr # ZUSA-HT-6835

  • Zoro # G006434813


product price: $518.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.266 in
Color
Clear
Application
Beverage, Food, Water
Material
PVC
Flexibility
Semi-Flexible
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-6835
Zoro #
G006434813
UPC #
193005279035
Country of Origin
China

Dimensions

Wall Thickness
0.266 in
Bend Radius
11 13/16 in
Inside Diameter
1 1/4 in
Outside Diameter
1 25/32 in
Overall Length
50 ft

Details

Item
Tubing
Color
Clear
Application
Beverage, Food, Water
Material
PVC
Flexibility
Semi-Flexible
Standards
FDA
Industry Application
Pharmaceutical
Clarity
Clear
Maximum Operating Pressure
50 psi
Autoclavable
No
Jacket Material
No Jacket
System of Measurement
Inch
Tube Form
Coil
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Resistance Properties
Hardening Resistant, Swelling Resistant
Vacuum Rated
Not Rated for Vacuum
Stripe Color
No Stripe
Flow Application
Food and Beverage
Maximum Operating Temperature
140 Degrees F
Hardness
Shore A 65
For Environment
High Pressure
Reinforcement
Polyester Braid/Steel Wire
Food Application
Dairy, Food, and Beverage
Chemical Compatibility
Jacket Color
No Jacket
Peristaltic Pump Compatible
No
Fitting Compatibility
Barbed
For Fluid Type
Beverages
Food and Beverage Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar

Description

Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 1 1/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 50 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 1 25/32 in, Overall Length 50 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.