Polyester Braid Reinforced PVC Tubing

  • Mfr # ZUSA-HT-4368
  • Zoro # G900436654
product price: 
$
108.99
/ea
Free Shipping & Returns

Key Features

Flexibility
Semi-Flexible
Industry Application
Laboratory
Resistance Properties
Hardening Resistant, Swelling Resistant
Petroleum Product Compatibility
Fuel Oil, Grease, Kerosene, Lubricants, Mineral Oil
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA-HT-4368
Zoro #
G900436654
UPC #
193005076153
Country of Origin
China
Flexibility
Semi-Flexible
Industry Application
Laboratory
Resistance Properties
Hardening Resistant, Swelling Resistant
Petroleum Product Compatibility
Fuel Oil, Grease, Kerosene, Lubricants, Mineral Oil
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Jacket Material
No Jacket
Tube Form
Coil
For Fluid Type
Beverages, Fuel, Lubricant
Stripe Color
No Stripe
System of Measurement
Metric
Jacket Color
No Jacket
Standards
3-A 20-27, FDA
Maximum Operating Pressure
100 psi
Flow Application
Dairy, Food and Beverage, Pharmaceutical
Maximum Operating Temperature
140 Degrees F
Chemical Compatibility
Peristaltic Pump Compatible
No
Shell Material
PVC
Food Application
Dairy, Food, and Beverage
Item
Tubing
Clarity
Clear
Vacuum Rated
Not Rated for Vacuum
Autoclavable
No
Hardness
Shore A 65
Minimum Operating Temperature
-40 Degrees F
Fitting Compatibility
Barbed
Application
Beverage, Food, Water
Reinforcement
Polyester Braid
Color
Clear
Material
PVC
Wire Color
Clear

Dimensions

Inside Diameter
20 mm
Wall Thickness
4 mm
Overall Length
25 ft
Outside Diameter
28 mm
Bend Radius
20 mm
Length
25 ft

Description

Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 20 mm, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 100 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 28 mm, Overall Length 25 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable

Restrictions

Ratings & reviews