Polyester Braid Reinforced PVC Tubing
- Mfr # ZUSA-HT-4414
- Zoro # G100437567
product price:Â
$
87.19
/ea
Key Features
Outside Diameter
16 mm
Color
White
Overall Length
50 ft
Clarity
Opaque
Maximum Operating Temperature
140 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-HT-4414
- Zoro #
- G100437567
- UPC #
- 193005073091
- Country of Origin
- China
Dimensions
- Outside Diameter
- 16 mm
- Overall Length
- 50 ft
- Wall Thickness
- 3 mm
- Bend Radius
- 5/8 in
- Inside Diameter
- 10 mm
- Length
- 50 ft
Description
Tubing, Application Beverage, Food, Water, Color White, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 10 mm, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 140 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 16 mm, Overall Length 50 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.