Polyester Braid Reinforced PVC Tubing

  • Mfr # ZUSA-HT-4427
  • Zoro # G700437684
product price: 
$
22.89
/ea

Key Features

Flexibility
Semi-Flexible
Maximum Operating Temperature
140 Degrees F
Minimum Operating Temperature
-40 Degrees F
Flow Application
Dairy, Food and Beverage, Pharmaceutical
Industry Application
Laboratory
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA-HT-4427
Zoro #
G700437684
UPC #
193005073299
Country of Origin
China
Flexibility
Semi-Flexible
Maximum Operating Temperature
140 Degrees F
Minimum Operating Temperature
-40 Degrees F
Flow Application
Dairy, Food and Beverage, Pharmaceutical
Industry Application
Laboratory
Color
White
Hardness
Shore A 65
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
System of Measurement
Metric
Item
Tubing
Standards
3-A 20-27, FDA
Tube Form
Coil
Jacket Material
No Jacket
Chemical Compatibility
Food Application
Dairy, Food, and Beverage
Autoclavable
No
For Fluid Type
Beverages, Fuel, Lubricant
Reinforcement
Polyester Braid
Application
Beverage, Food, Water
Clarity
Opaque
Jacket Color
No Jacket
Fitting Compatibility
Barbed
Peristaltic Pump Compatible
No
Petroleum Product Compatibility
Fuel Oil, Grease, Kerosene, Lubricants, Mineral Oil
Resistance Properties
Hardening Resistant, Swelling Resistant
Shell Material
PVC
Stripe Color
No Stripe
Maximum Operating Pressure
120 psi
Vacuum Rated
Not Rated for Vacuum
Material
PVC
Wire Color
White

Dimensions

Outside Diameter
18 mm
Overall Length
10 ft
Wall Thickness
3 mm
Inside Diameter
12 mm
Bend Radius
5/8 in
Length
10 ft

Description

Tubing, Application Beverage, Food, Water, Color White, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 12 mm, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 120 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 18 mm, Overall Length 10 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable

Restrictions

Ratings & reviews