Shop ZORO SELECT
See all product information
Create Account
Polyester Braid Reinforced PVC Tubing
- Mfr # ZUSA-HT-4504
- Zoro # G000437254
product price:Â
$
20.65
/ea
Key Features
Flow Application
Dairy, Food and Beverage, Pharmaceutical
Outside Diameter
5/8 in
Chemical Compatibility
Ammonia,Freon 12,Hydrochloric Acid 10%,Hydrochloric Acid 48%,Hydrogen Peroxide,Iodine,Nitric Acid 35%,Phosphoric Acid 10%,Potassium Chloride,Potassium Hydroxide,Potassium Nitrate,Potassium Sulfate,Silver Nitrate,Sodium Carbonate,Sodium Chloride,Sodium Hypochlorite 5.5%,Sulfuric Acid 10,Tanning Extracts,Zinc Chloride
Minimum Operating Temperature
-40 Degrees F
For Fluid Type
Beverages, Fuel, Lubricant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Outside Diameter
- 5/8 in
- Overall Length
- 10 ft
- Inside Diameter
- 3/8 in
- Bend Radius
- 5/8 in
- Wall Thickness
- 0.125 in
- Length
- 10 ft
Description
Tubing, Application Beverage, Food, Water, Color White, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 3/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 140 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 5/8 in, Overall Length 10 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.