Shop ZORO SELECT

Polyester Braid Reinforced PVC Tubing

  • Mfr # ZUSA-HT-4537
  • Zoro # G100437901

product price: 
$
121.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Maximum Operating Temperature
140 Degrees F
Jacket Material
No Jacket
Flexibility
Semi-Flexible
System of Measurement
Inch
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA-HT-4537
Zoro #
G100437901
UPC #
193005079147
Country of Origin
China
Color
Gray
Maximum Operating Temperature
140 Degrees F
Jacket Material
No Jacket
Flexibility
Semi-Flexible
System of Measurement
Inch
Petroleum Product Compatibility
Fuel Oil, Grease, Kerosene, Lubricants, Mineral Oil
Clarity
Opaque
Stripe Color
No Stripe
Reinforcement
Polyester Braid
Minimum Operating Temperature
-40 Degrees F
Vacuum Rated
Not Rated for Vacuum
Food Application
Dairy, Food, and Beverage
Shell Material
PVC
Flow Application
Dairy, Food and Beverage, Pharmaceutical
Fitting Compatibility
Barbed
Chemical Compatibility
Item
Tubing
Jacket Color
No Jacket
Standards
3-A 20-27, FDA
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Resistance Properties
Hardening Resistant, Swelling Resistant
Application
Beverage, Food, Water
Peristaltic Pump Compatible
No
Tube Form
Coil
Hardness
Shore A 65
For Fluid Type
Beverages, Fuel, Lubricant
Maximum Operating Pressure
115 psi
Autoclavable
No
Industry Application
Laboratory
Material
PVC
Wire Color
Gray

Dimensions

Overall Length
50 ft
Wall Thickness
0.125 in
Bend Radius
5/8 in
Inside Diameter
5/8 in
Outside Diameter
7/8 in
Length
50 ft

Description

Tubing, Application Beverage, Food, Water, Color Gray, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 5/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 115 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 7/8 in, Overall Length 50 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.