Shop ZORO SELECT

Polyester Braid Reinforced PVC Tubing

  • Mfr # ZUSA-HT-4549
  • Zoro # G100438601

product price: 
$
11.39
/ea

Key Features

Reinforcement
Polyester Braid
Clarity
Opaque
Shell Material
PVC
Jacket Material
No Jacket
Peristaltic Pump Compatible
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA-HT-4549
Zoro #
G100438601
UPC #
193005079208
Country of Origin
China
Reinforcement
Polyester Braid
Clarity
Opaque
Shell Material
PVC
Jacket Material
No Jacket
Peristaltic Pump Compatible
No
Autoclavable
No
Stripe Color
No Stripe
Minimum Operating Temperature
-40 Degrees F
Industry Application
Laboratory
Petroleum Product Compatibility
Fuel Oil, Grease, Kerosene, Lubricants, Mineral Oil
Application
Beverage, Food, Water
Tube Form
Coil
Food Application
Dairy, Food, and Beverage
Flow Application
Dairy, Food and Beverage, Pharmaceutical
Chemical Compatibility
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Hardness
Shore A 65
Resistance Properties
Hardening Resistant, Swelling Resistant
Flexibility
Semi-Flexible
Maximum Operating Temperature
140 Degrees F
For Fluid Type
Beverages, Fuel, Lubricant
Color
Gray
Jacket Color
No Jacket
Fitting Compatibility
Barbed
Vacuum Rated
Not Rated for Vacuum
Standards
3-A 20-27, FDA
Item
Tubing
System of Measurement
Inch
Maximum Operating Pressure
170 psi
Material
PVC
Wire Color
Gray
Traction Material
PVC

Dimensions

Wall Thickness
0.094 in
Bend Radius
3/8 in
Overall Length
10 ft
Outside Diameter
3/8 in
Inside Diameter
1/4 in
Length
10 ft

Description

Tubing, Application Beverage, Food, Water, Color Gray, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 1/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 170 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 3/8 in, Overall Length 10 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.