Polyestr Braid Reinforced Silicone Tubng
- Mfr # ZUSA-HT-3961
- Zoro # G100438656
product price:Â
$
57.15
/ea
Key Features
Wall Thickness
2.5 mm
Application
Beverage, Food, Water
Maximum Operating Temperature
420 Degrees F
Flow Application
Dairy, Food and Beverage, Pharmaceutical
Peristaltic Pump Compatible
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-HT-3961
- Zoro #
- G100438656
- UPC #
- 193005071585
- Country of Origin
- China
Dimensions
- Wall Thickness
- 2.5 mm
- Outside Diameter
- 11 mm
- Overall Length
- 10 ft
- Bend Radius
- 20 mm
- Inside Diameter
- 6 mm
- Length
- 10 ft
Description
Tubing, Application Beverage, Food, Water, Color White, Food Application Dairy, Food, and Beverage, Hardness Shore A 70, Inside Diameter 6 mm, Jacket Color No Jacket, Jacket Material No Jacket, Material Silicone, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 420 Degrees F, Outside Diameter 11 mm, Overall Length 10 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.