Shop ZORO SELECT
See all product information
Create Account
Polypropylene Combination Nipple
- Mfr # BULK-CN-15
- Zoro # G924480008
product price:Â
$
5.89
/ea
Sold in multiples of 2 for $11.78
Key Features
Hose Fitting B Size
1 in
For Hose I.D.
1 in
Thread Type
NPT
Temp. Range
23 Degrees to 212 Degrees F
Hose Fitting B Connection Type
Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-CN-15
- Zoro #
- G924480008
- UPC #
- 197666278161
- Country of Origin
- United States
- For Hose I.D.
- 1 in
- Thread Type
- NPT
- Temp. Range
- 23 Degrees to 212 Degrees F
- Hose Fitting B Connection Type
- Threaded
- Item
- Barbed Hose Fitting
- Material
- Polypropylene
- Max. Working Pressure @ 70 F
- 125 psi
Description
Barbed Hose Fitting, For Hose I.D. 1 in, Rigid, Fitting Shape Straight, Hex Head Size Not Applicable, No Knurl, Barb Size 1 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1 in, Hose Fitting B Size 1 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type Threaded, Polypropylene, No, 125 psi, Temp. Range 23 Degrees to 212 Degrees F, Thread Size 1 In., Thread Type NPT