Shop ZORO SELECT
See all product information
Create Account
Polypropylene Combination Nipple
Mfr # BULK-CN-18
Zoro # G524479792
product price:Â
$
12.29
/ea
Key Features
Barb Size
2 in
Hose Fitting B Connection Type
Threaded
Thread Type
NPT
Material
Polypropylene
Thread Size
2"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BULK-CN-18
- Zoro #
- G524479792
- UPC #
- 197666278192
- Country of Origin
- United States
Dimensions
- Barb Size
- 2 in
- Thread Size
- 2"
- Hose Fitting B Size
- 2 in
- Hose Fitting A Size
- 2 in
Details
- Item
- Barbed Hose Fitting
- Hose Fitting B Connection Type
- Threaded
- Thread Type
- NPT
- Material
- Polypropylene
- Temp. Range
- 23 Degrees to 212 Degrees F
- For Hose I.D.
- 2 in
- Max. Working Pressure @ 70 F
- 125 psi
Description
Barbed Hose Fitting, For Hose I.D. 2 in, Rigid, Fitting Shape Straight, Hex Head Size Not Applicable, No Knurl, Barb Size 2 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 2 in, Hose Fitting B Size 2 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type Threaded, Polypropylene, No, 125 psi, Temp. Range 23 Degrees to 212 Degrees F, Thread Size 2 In., Thread Type NPT