Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polyurethane Tubing, 1/2 in Inside Dia.

  • Mfr # PU34ACB-25

  • Zoro # G510993615


product price: $94.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.125 in
Application
Air, Lubricant, Water
Material
Polyurethane
Standards
NSF 51, NSF 61, RoHS Compliant
Color
Clear Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PU34ACB-25
Zoro #
G510993615
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.125 in
Overall Length
25 ft
Inside Diameter
1/2 in
Outside Diameter
3/4 in

Details

Application
Air, Lubricant, Water
Material
Polyurethane
Standards
NSF 51, NSF 61, RoHS Compliant
Color
Clear Blue
Item
Polyurethane Tubing
Petroleum Product Compatibility
Lubricants, Mineral Oil, Oil
Material Trade Name
Surethane
Maximum Operating Pressure
140 psi @ 70 Degrees F
Autoclavable
No
Stripe Color
No Stripe
For Fluid Type
Gas, Liquid, Oil
Resistance Properties
Abrasion Resistant, Hydrolysis Resistant, Kink Resistant, Oil Resistant, UV Resistant
Flexibility
Flexible
For Environment
Broad Temperature
System of Measurement
Inch
Maximum Operating Temperature
160 Degrees F
Tube Form
Coil
Vacuum Rated
Vacuum Rated
Jacket Material
No Jacket
Hardness
Shore A 98
Fitting Compatibility
Compression, Barbed, Push-to-Connect
Minimum Operating Temperature
-40 Degrees F
Flow Application
Air and Water Lines, Robotics, Car Wash, and Painting Equipment
Clarity
Opaque
Maximum Vacuum Pressure
28 in Hg
Features
Excellent Flexibility Over a Broad Temperature Range, Largest Size
Peristaltic Pump Compatible
No

Description

Polyurethane Tubing, Application Air, Lubricant, Water, Color Clear Blue, Hardness Shore A 98, Inside Diameter 1/2 in, Jacket Color Not Applicable, Jacket Material No Jacket, Material Polyurethane, Material Trade Name Surethane, Material Trade Number Not Applicable, Maximum Operating Pressure 140 psi @ 70 Degrees F, Maximum Operating Temperature 160 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 3/4 in, Overall Length 25 ft, Peristaltic Pump Compatible No

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.