Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polyurethane Tubing, 8 mm Inside Dia.

  • Mfr # PU12MAR-50

  • Zoro # G710993712


product price: $65.79
/ea

Key Features

Wall Thickness
2 mm
Burst Pressure
600 psi
Standards
NSF 51, NSF 61, RoHS Compliant
Application
Air, Lubricant, Water
Material
Polyurethane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PU12MAR-50
Zoro #
G710993712
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
2 mm
Inside Diameter
8 mm
Bend Radius
28 mm
Overall Length
50 ft
Outside Diameter Tolerance
+/-0.004 in
Outside Diameter
1/2 in

Details

Burst Pressure
600 psi
Standards
NSF 51, NSF 61, RoHS Compliant
Application
Air, Lubricant, Water
Material
Polyurethane
Item
Polyurethane Tubing
Color
Red
Vacuum Rated
Vacuum Rated
Maximum Operating Temperature
160 Degrees F
For Fluid Type
Gas, Liquid, Oil
Autoclavable
No
Tube Form
Coil
System of Measurement
Inch
Minimum Operating Temperature
-40 Degrees F
Fitting Compatibility
Compression, Barbed, Push-to-Connect
Features
Excellent Flexibility Over a Broad Temperature Range, Largest Size
Maximum Vacuum Pressure
28 in Hg
Hardness
Shore A 98
Material Trade Name
Surethane
Jacket Material
No Jacket
Petroleum Product Compatibility
Lubricants, Mineral Oil, Oil
Flow Application
Air and Water Lines, Robotics, Car Wash, and Painting Equipment
Peristaltic Pump Compatible
No
Stripe Color
No Stripe
For Environment
Broad Temperature
Maximum Operating Pressure
150 psi
Flexibility
Flexible
Clarity
Opaque
Resistance Properties
Abrasion Resistant, Hydrolysis Resistant, Kink Resistant, Oil Resistant, UV Resistant

Description

Polyurethane Tubing, Application Air, Lubricant, Water, Color Red, Hardness Shore A 98, Inside Diameter 8 mm, Jacket Color Not Applicable, Jacket Material No Jacket, Material Polyurethane, Material Trade Name Surethane, Material Trade Number Not Applicable, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 160 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 1/2 in, Overall Length 50 ft, Peristaltic Pump Compatible No, PEX Copper Tube Size Not Applicable

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.