Precision Machine-Ready Blank
Mfr # DB-MIC6-0250-06-12
Zoro # G015550733
product price: $93.59
/ea
Free Shipping & Returns
Key Features
Flatness Tolerance
Not Rated
System of Measurement
Inch
Tensile Strength
Not Rated
Rockwell Hardness
27 HRB
Includes Material Certificate
Material Certificate with Lot Number
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DB-MIC6-0250-06-12
Zoro #
G015550733
UPC #
847554048627
Country of Origin
United States
Dimensions
Length Tolerance
+/-0.002 in
Overall Width
6 in
Width Tolerance
+/-0.002 in
Thickness
0.25 in
Overall Length
12 in
Details
Item
Aluminum Precision Blank
Flatness Tolerance
Not Rated
System of Measurement
Inch
Tensile Strength
Not Rated
Rockwell Hardness
27 HRB
Includes Material Certificate
Material Certificate with Lot Number
Heat Treatment
Annealed
Tolerance Rating
Tight
Fabrication
Cast
Mechanical Finish
Mill
Thickness Tolerance
Not Rated
Brinell Hardness
70 HBW
Material
Aluminum
Galvanized
Not Galvanized
Material Grade
MIC-6
Straightness Tolerance
Not Rated
Yield Strength
Not Rated
Description
Aluminum Precision Blank, Aluminum, MIC-6, Not Applicable, 12 in Overall Length, Length Tolerance +/-0.002 in, 6 in Overall Width, Width Tolerance +/-0.002 in, 0.25 in Thickness, Thickness Tolerance Not Rated, Fabrication Cast, Heat Treatment Annealed, Mechanical Finish Mill, Yield Strength Not Rated, Tensile Strength Not Rated, 70 HBW Brinell Hardness, 27 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.