Zoro Homepage

Precision Machine-Ready Blank

  • Mfr # DB-MIC6-0313-36-36

  • Zoro # G415551033


product price: $1,028.99
/ea
Free Shipping & Returns

Key Features

Overall Length
36 in
Width Tolerance
+/-0.002 in
Shape
Plate
Thickness
0.313 in
Includes Material Certificate
Material Certificate with Lot Number
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DB-MIC6-0313-36-36
Zoro #
G415551033
UPC #
847554031759
Country of Origin
United States

Dimensions

Overall Length
36 in
Width Tolerance
+/-0.002 in
Thickness
0.313 in
Overall Width
36 in
Length Tolerance
+/-0.002 in

Details

Item
Aluminum Precision Blank
Shape
Plate
Includes Material Certificate
Material Certificate with Lot Number
Material Grade
MIC-6
Material
Aluminum
System of Measurement
Inch
Fabrication
Cast

Description

Aluminum Precision Blank, Material Aluminum, Material Grade MIC-6, Overall Length 36 in, Length Tolerance +/-0.002 in, Overall Width 36 in, Width Tolerance +/-0.002 in, Thickness 0.313 in, Fabrication Cast, Includes Material Certificate Material Certificate with Lot Number, Shape Plate, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.