Precision Machine-Ready Blank
Mfr # DB-MIC6-0375-06-12
Zoro # G915551038
product price: $95.79
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Tensile Strength
Not Rated
Mechanical Finish
Mill
Thickness
0.375 in
Fabrication
Cast
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DB-MIC6-0375-06-12
Zoro #
G915551038
UPC #
847554031766
Country of Origin
United States
Dimensions
Thickness
0.375 in
Overall Length
12 in
Width Tolerance
+/-0.002 in
Length Tolerance
+/-0.002 in
Overall Width
6 in
Details
Item
Aluminum Precision Blank
Material
Aluminum
Tensile Strength
Not Rated
Mechanical Finish
Mill
Fabrication
Cast
Galvanized
Not Galvanized
Heat Treatment
Annealed
Straightness Tolerance
Not Rated
Brinell Hardness
70 HBW
Includes Material Certificate
Material Certificate with Lot Number
System of Measurement
Inch
Flatness Tolerance
Not Rated
Tolerance Rating
Tight
Material Grade
MIC-6
Thickness Tolerance
Not Rated
Yield Strength
Not Rated
Rockwell Hardness
29 HRB
Description
Aluminum Precision Blank, Aluminum, MIC-6, Not Applicable, 12 in Overall Length, Length Tolerance +/-0.002 in, 6 in Overall Width, Width Tolerance +/-0.002 in, 0.375 in Thickness, Thickness Tolerance Not Rated, Fabrication Cast, Heat Treatment Annealed, Mechanical Finish Mill, Yield Strength Not Rated, Tensile Strength Not Rated, 70 HBW Brinell Hardness, 29 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.