Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Machine-Ready Blank

  • Mfr # DB-MIC6-0375-24-24

  • Zoro # G915549639


product price: $561.99
/ea
Free Shipping & Returns

Key Features

Width Tolerance
+/-0.002 in
Overall Width
24 in
Length Tolerance
+/-0.002 in
Material
Aluminum
Overall Length
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DB-MIC6-0375-24-24
Zoro #
G915549639
UPC #
847554031827
Country of Origin
United States

Dimensions

Width Tolerance
+/-0.002 in
Overall Width
24 in
Length Tolerance
+/-0.002 in
Overall Length
24 in
Thickness
0.375 in

Details

Item
Aluminum Precision Blank
Material
Aluminum
Shape
Plate
Includes Material Certificate
Material Certificate with Lot Number
Fabrication
Cast
Material Grade
MIC-6
System of Measurement
Inch

Description

Aluminum Precision Blank, Material Aluminum, Material Grade MIC-6, Overall Length 24 in, Length Tolerance +/-0.002 in, Overall Width 24 in, Width Tolerance +/-0.002 in, Thickness 0.375 in, Fabrication Cast, Includes Material Certificate Material Certificate with Lot Number, Shape Plate, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.