Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Machine-Ready Blank

  • Mfr # DB-MIC6-0500-08-08

  • Zoro # G215549629


product price: $98.79
/ea
Free Shipping & Returns

Key Features

Fabrication
Cast
Overall Width
8 in
Length Tolerance
+/-0.002 in
Shape
Plate
Width Tolerance
+/-0.002 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DB-MIC6-0500-08-08
Zoro #
G215549629
UPC #
847554031865
Country of Origin
United States

Dimensions

Overall Width
8 in
Length Tolerance
+/-0.002 in
Width Tolerance
+/-0.002 in
Thickness
0.5 in
Overall Length
8 in

Details

Item
Aluminum Precision Blank
Fabrication
Cast
Shape
Plate
System of Measurement
Inch
Material
Aluminum
Material Grade
MIC-6
Includes Material Certificate
Material Certificate with Lot Number

Description

Aluminum Precision Blank, Material Aluminum, Material Grade MIC-6, Overall Length 8 in, Length Tolerance +/-0.002 in, Overall Width 8 in, Width Tolerance +/-0.002 in, Thickness 0.5 in, Fabrication Cast, Includes Material Certificate Material Certificate with Lot Number, Shape Plate, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.