Precision Machine-Ready Blank
Mfr # DB-MIC6-0625-12-12
Zoro # G315549437
product price: $206.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Shape
Plate
Fabrication
Cast
Thickness
0.625 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DB-MIC6-0625-12-12
Zoro #
G315549437
UPC #
847554031964
Country of Origin
United States
Dimensions
Thickness
0.625 in
Width Tolerance
+/-0.002 in
Overall Width
12 in
Length Tolerance
+/-0.002 in
Overall Length
12 in
Details
Item
Aluminum Precision Blank
Material
Aluminum
Shape
Plate
Fabrication
Cast
System of Measurement
Inch
Includes Material Certificate
Material Certificate with Lot Number
Material Grade
MIC-6
Description
Aluminum Precision Blank, Material Aluminum, Material Grade MIC-6, Overall Length 12 in, Length Tolerance +/-0.002 in, Overall Width 12 in, Width Tolerance +/-0.002 in, Thickness 0.625 in, Fabrication Cast, Includes Material Certificate Material Certificate with Lot Number, Shape Plate, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.