Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Machine-Ready Blank

  • Mfr # DB-MIC6-0750-06-12

  • Zoro # G815549869


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Tolerance Rating
Tight
Flatness Tolerance
Not Rated
Rockwell Hardness
32 HRB
Fabrication
Cast
Thickness
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DB-MIC6-0750-06-12
Zoro #
G815549869
UPC #
847554032039
Country of Origin
United States

Dimensions

Thickness
0.75 in
Width Tolerance
+/-0.002 in
Overall Width
6 in
Overall Length
12 in
Length Tolerance
+/-0.002 in

Details

Item
Aluminum Precision Blank
Tolerance Rating
Tight
Flatness Tolerance
Not Rated
Rockwell Hardness
32 HRB
Fabrication
Cast
Galvanized
Not Galvanized
Brinell Hardness
70 HBW
Mechanical Finish
Mill
Material Grade
MIC-6
Straightness Tolerance
Not Rated
Heat Treatment
Annealed
Material
Aluminum
Tensile Strength
Not Rated
Thickness Tolerance
Not Rated
Includes Material Certificate
Material Certificate with Lot Number
Yield Strength
Not Rated
System of Measurement
Inch

Description

Aluminum Precision Blank, Aluminum, MIC-6, Not Applicable, 12 in Overall Length, Length Tolerance +/-0.002 in, 6 in Overall Width, Width Tolerance +/-0.002 in, 0.75 in Thickness, Thickness Tolerance Not Rated, Fabrication Cast, Heat Treatment Annealed, Mechanical Finish Mill, Yield Strength Not Rated, Tensile Strength Not Rated, 70 HBW Brinell Hardness, 32 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.