Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Machine-Ready Blank

  • Mfr # DB-MIC6-0875-06-12

  • Zoro # G015549751


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Overall Length
12 in
System of Measurement
Inch
Material
Aluminum
Yield Strength
Not Rated
Overall Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DB-MIC6-0875-06-12
Zoro #
G015549751
UPC #
847554032121
Country of Origin
United States

Dimensions

Overall Length
12 in
Overall Width
6 in
Width Tolerance
+/-0.002 in
Thickness
0.875 in
Length Tolerance
+/-0.002 in

Details

Item
Aluminum Precision Blank
System of Measurement
Inch
Material
Aluminum
Yield Strength
Not Rated
Mechanical Finish
Mill
Tensile Strength
Not Rated
Brinell Hardness
70 HBW
Thickness Tolerance
Not Rated
Includes Material Certificate
Material Certificate with Lot Number
Flatness Tolerance
Not Rated
Heat Treatment
Annealed
Material Grade
MIC-6
Tolerance Rating
Tight
Straightness Tolerance
Not Rated
Fabrication
Cast
Rockwell Hardness
33 HRB
Galvanized
Not Galvanized

Description

Aluminum Precision Blank, Aluminum, MIC-6, Not Applicable, 12 in Overall Length, Length Tolerance +/-0.002 in, 6 in Overall Width, Width Tolerance +/-0.002 in, 0.875 in Thickness, Thickness Tolerance Not Rated, Fabrication Cast, Heat Treatment Annealed, Mechanical Finish Mill, Yield Strength Not Rated, Tensile Strength Not Rated, 70 HBW Brinell Hardness, 33 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.