Zoro Homepage

Precision Machine-Ready Blank

  • Mfr # DB-MIC6-0875-36-36

  • Zoro # G315549758


product price: $2,186.99
/ea
Free Shipping & Returns

Key Features

Includes Material Certificate
Material Certificate with Lot Number
System of Measurement
Inch
Fabrication
Cast
Width Tolerance
+/-0.002 in
Material Grade
MIC-6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DB-MIC6-0875-36-36
Zoro #
G315549758
UPC #
847554032206
Country of Origin
United States

Dimensions

Width Tolerance
+/-0.002 in
Thickness
0.875 in
Length Tolerance
+/-0.002 in
Overall Length
36 in
Overall Width
36 in

Details

Item
Aluminum Precision Blank
Includes Material Certificate
Material Certificate with Lot Number
System of Measurement
Inch
Fabrication
Cast
Material Grade
MIC-6
Shape
Plate
Material
Aluminum

Description

Aluminum Precision Blank, Material Aluminum, Material Grade MIC-6, Overall Length 36 in, Length Tolerance +/-0.002 in, Overall Width 36 in, Width Tolerance +/-0.002 in, Thickness 0.875 in, Fabrication Cast, Includes Material Certificate Material Certificate with Lot Number, Shape Plate, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.