Precision Machine-Ready Blank
Mfr # DB-MIC6-1000-06-12
Zoro # G615549717
product price: $169.99
/ea
Free Shipping & Returns
Key Features
Flatness Tolerance
Not Rated
Fabrication
Cast
Heat Treatment
Annealed
Length Tolerance
+/-0.002 in
Thickness Tolerance
Not Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DB-MIC6-1000-06-12
Zoro #
G615549717
UPC #
847554032213
Country of Origin
United States
Dimensions
Length Tolerance
+/-0.002 in
Overall Width
6 in
Width Tolerance
+/-0.002 in
Overall Length
12 in
Thickness
1 in
Details
Item
Aluminum Precision Blank
Flatness Tolerance
Not Rated
Fabrication
Cast
Heat Treatment
Annealed
Thickness Tolerance
Not Rated
Yield Strength
Not Rated
System of Measurement
Inch
Brinell Hardness
70 HBW
Galvanized
Not Galvanized
Material Grade
MIC-6
Mechanical Finish
Mill
Material
Aluminum
Straightness Tolerance
Not Rated
Tensile Strength
Not Rated
Tolerance Rating
Tight
Rockwell Hardness
34 HRB
Includes Material Certificate
Material Certificate with Lot Number
Description
Aluminum Precision Blank, Aluminum, MIC-6, Not Applicable, 12 in Overall Length, Length Tolerance +/-0.002 in, 6 in Overall Width, Width Tolerance +/-0.002 in, 1 in Thickness, Thickness Tolerance Not Rated, Fabrication Cast, Heat Treatment Annealed, Mechanical Finish Mill, Yield Strength Not Rated, Tensile Strength Not Rated, 70 HBW Brinell Hardness, 34 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.