Zoro Homepage

Precision Machine-Ready Blank

  • Mfr # GB-2024-0125-08-08

  • Zoro # G515550219


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Yield Strength
41 ksi
Resistance Properties
Corrosion-Resistant, Fatigue-Resistant
Tensile Strength
57 ksi
Heat Treatment
Tempered
Heat Treatable
Heat Treatable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GB-2024-0125-08-08
Zoro #
G515550219
UPC #
847554014578
Country of Origin
United States

Dimensions

Length Tolerance
+0.063 in/0 in
Overall Width
8 in
Width Tolerance
+0.063 in/0 in
Overall Length
8 in
Thickness
0.125 in

Details

Item
Aluminum Precision Blank
Yield Strength
41 ksi
Resistance Properties
Corrosion-Resistant, Fatigue-Resistant
Tensile Strength
57 ksi
Heat Treatment
Tempered
Heat Treatable
Heat Treatable
Elongation
4 %
Shape
Sheet
Thickness Tolerance
+/-0.002 in
Flatness Tolerance
+/-0.002 in
Material Grade
2024
Material
Aluminum
Temper
T3
Includes Material Certificate
Material Certificate with Lot Number
System of Measurement
Inch

Description

Aluminum Precision Blank, Material Aluminum, Material Grade 2024, Temper T3, Overall Length 8 in, Length Tolerance +0.063 in/0 in, Overall Width 8 in, Width Tolerance +0.063 in/0 in, Thickness 0.125 in, Thickness Tolerance +/-0.002 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 41 ksi, Tensile Strength 57 ksi, Includes Material Certificate Material Certificate with Lot Number, Shape Sheet, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.