Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Machine-Ready Blank

  • Mfr # GB-2024-0250-08-08

  • Zoro # G315550396


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Shape
Plate
Tensile Strength
57 ksi
Yield Strength
41 ksi
Elongation
4 %
Width Tolerance
+0.063 in/0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GB-2024-0250-08-08
Zoro #
G315550396
UPC #
847554014776
Country of Origin
United States

Dimensions

Width Tolerance
+0.063 in/0 in
Length Tolerance
+0.063 in/0 in
Overall Width
8 in
Overall Length
8 in
Thickness
0.25 in

Details

Item
Aluminum Precision Blank
Shape
Plate
Tensile Strength
57 ksi
Yield Strength
41 ksi
Elongation
4 %
Includes Material Certificate
Material Certificate with Lot Number
Heat Treatment
Tempered
Temper
T351
System of Measurement
Inch
Material Grade
2024
Resistance Properties
Corrosion-Resistant, Fatigue-Resistant
Thickness Tolerance
+/-0.002 in
Flatness Tolerance
+/-0.002 in
Material
Aluminum
Heat Treatable
Heat Treatable

Description

Aluminum Precision Blank, Material Aluminum, Material Grade 2024, Temper T351, Overall Length 8 in, Length Tolerance +0.063 in/0 in, Overall Width 8 in, Width Tolerance +0.063 in/0 in, Thickness 0.25 in, Thickness Tolerance +/-0.002 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 41 ksi, Tensile Strength 57 ksi, Includes Material Certificate Material Certificate with Lot Number, Shape Plate, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.