Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Machine-Ready Blank

  • Mfr # GB-2024-0250-12-24

  • Zoro # G515550974


product price: $511.99
/ea
Free Shipping & Returns

Key Features

Tensile Strength
57 ksi
Overall Width
12 in
Elongation
4 %
Heat Treatment
Tempered
Material Grade
2024
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GB-2024-0250-12-24
Zoro #
G515550974
UPC #
847554033227
Country of Origin
United States

Dimensions

Overall Width
12 in
Thickness
0.25 in
Length Tolerance
+0.063 in/0 in
Width Tolerance
+0.063 in/0 in
Overall Length
24 in

Details

Item
Aluminum Precision Blank
Tensile Strength
57 ksi
Elongation
4 %
Heat Treatment
Tempered
Material Grade
2024
Thickness Tolerance
+/-0.002 in
Yield Strength
41 ksi
Flatness Tolerance
+/-0.002 in
Resistance Properties
Corrosion-Resistant, Fatigue-Resistant
Heat Treatable
Heat Treatable
Material
Aluminum
Shape
Plate
Temper
T351
System of Measurement
Inch
Includes Material Certificate
Material Certificate with Lot Number

Description

Aluminum Precision Blank, Material Aluminum, Material Grade 2024, Temper T351, Overall Length 24 in, Length Tolerance +0.063 in/0 in, Overall Width 12 in, Width Tolerance +0.063 in/0 in, Thickness 0.25 in, Thickness Tolerance +/-0.002 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 41 ksi, Tensile Strength 57 ksi, Includes Material Certificate Material Certificate with Lot Number, Shape Plate, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.