Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Machine-Ready Blank

  • Mfr # GB-2024-0250-18-18

  • Zoro # G915550956


product price: $568.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Material
Aluminum
Overall Width
18 in
Includes Material Certificate
Material Certificate with Lot Number
Flatness Tolerance
+/-0.002 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GB-2024-0250-18-18
Zoro #
G915550956
UPC #
847554014806
Country of Origin
United States

Dimensions

Overall Width
18 in
Overall Length
18 in
Length Tolerance
+0.063 in/0 in
Width Tolerance
+0.063 in/0 in
Thickness
0.25 in

Details

Item
Aluminum Precision Blank
System of Measurement
Inch
Material
Aluminum
Includes Material Certificate
Material Certificate with Lot Number
Flatness Tolerance
+/-0.002 in
Heat Treatable
Heat Treatable
Yield Strength
41 ksi
Thickness Tolerance
+/-0.002 in
Temper
T351
Heat Treatment
Tempered
Elongation
4 %
Tensile Strength
57 ksi
Material Grade
2024
Shape
Plate
Resistance Properties
Corrosion-Resistant, Fatigue-Resistant

Description

Aluminum Precision Blank, Material Aluminum, Material Grade 2024, Temper T351, Overall Length 18 in, Length Tolerance +0.063 in/0 in, Overall Width 18 in, Width Tolerance +0.063 in/0 in, Thickness 0.25 in, Thickness Tolerance +/-0.002 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 41 ksi, Tensile Strength 57 ksi, Includes Material Certificate Material Certificate with Lot Number, Shape Plate, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.