Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Machine-Ready Blank

  • Mfr # GB-2024-0375-06-12

  • Zoro # G315550969


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Elongation
4 %
System of Measurement
Inch
Temper
T351
Yield Strength
41 ksi
Overall Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GB-2024-0375-06-12
Zoro #
G315550969
UPC #
847554014851
Country of Origin
United States

Dimensions

Overall Width
6 in
Length Tolerance
+0.063 in/0 in
Overall Length
12 in
Thickness
0.375 in
Width Tolerance
+0.063 in/0 in

Details

Item
Aluminum Precision Blank
Elongation
4 %
System of Measurement
Inch
Temper
T351
Yield Strength
41 ksi
Tolerance Rating
Tight
Thickness Tolerance
+/-0.002 in
Heat Treatable
Heat Treatable
Includes Material Certificate
Material Certificate with Lot Number
Mechanical Finish
Precision Ground
Rockwell Hardness
75 HRB
Fabrication
Hot Rolled
Tensile Strength
57 ksi
Galvanized
Not Galvanized
Heat Treatment
Tempered
Straightness Tolerance
Not Rated
Resistance Properties
Corrosion-Resistant, Fatigue-Resistant
Material
Aluminum
Material Grade
2024
Flatness Tolerance
+0.002 in/+0.01 in
Brinell Hardness
120 HBW

Description

Aluminum Precision Blank, Aluminum, 2024, T351, 12 in Overall Length, Length Tolerance +0.063 in/0 in, 6 in Overall Width, Width Tolerance +0.063 in/0 in, 0.375 in Thickness, Thickness Tolerance +/-0.002 in, Fabrication Hot Rolled, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Precision Ground, Yield Strength 41 ksi, Tensile Strength 57 ksi, 120 HBW Brinell Hardness, 75 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.