Zoro Homepage

Precision Machine-Ready Blank

  • Mfr # GB-2024-0375-08-08

  • Zoro # G615550911


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Length Tolerance
+0.063 in/0 in
Shape
Plate
Tensile Strength
57 ksi
Flatness Tolerance
+/-0.002 in
Heat Treatment
Tempered
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GB-2024-0375-08-08
Zoro #
G615550911
UPC #
847554014875
Country of Origin
United States

Dimensions

Length Tolerance
+0.063 in/0 in
Overall Width
8 in
Overall Length
8 in
Width Tolerance
+0.063 in/0 in
Thickness
0.375 in

Details

Item
Aluminum Precision Blank
Shape
Plate
Tensile Strength
57 ksi
Flatness Tolerance
+/-0.002 in
Heat Treatment
Tempered
Heat Treatable
Heat Treatable
Elongation
4 %
Yield Strength
41 ksi
Temper
T351
System of Measurement
Inch
Material
Aluminum
Material Grade
2024
Resistance Properties
Corrosion-Resistant, Fatigue-Resistant
Includes Material Certificate
Material Certificate with Lot Number
Thickness Tolerance
+/-0.002 in

Description

Aluminum Precision Blank, Material Aluminum, Material Grade 2024, Temper T351, Overall Length 8 in, Length Tolerance +0.063 in/0 in, Overall Width 8 in, Width Tolerance +0.063 in/0 in, Thickness 0.375 in, Thickness Tolerance +/-0.002 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 41 ksi, Tensile Strength 57 ksi, Includes Material Certificate Material Certificate with Lot Number, Shape Plate, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.