Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Machine-Ready Blank

  • Mfr # GB-2024-0500-06-12

  • Zoro # G215550885


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Galvanized
Not Galvanized
Resistance Properties
Corrosion-Resistant, Fatigue-Resistant
Heat Treatment
Tempered
Overall Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GB-2024-0500-06-12
Zoro #
G215550885
UPC #
847554014950
Country of Origin
United States

Dimensions

Overall Length
12 in
Overall Width
6 in
Thickness
0.5 in
Width Tolerance
+0.063 in/0 in
Length Tolerance
+0.063 in/0 in

Details

Item
Aluminum Precision Blank
Material
Aluminum
Galvanized
Not Galvanized
Resistance Properties
Corrosion-Resistant, Fatigue-Resistant
Heat Treatment
Tempered
Flatness Tolerance
+0.002 in/+0.01 in
Straightness Tolerance
Not Rated
Temper
T351
Mechanical Finish
Precision Ground
Elongation
4 %
Rockwell Hardness
75 HRB
System of Measurement
Inch
Tolerance Rating
Tight
Fabrication
Hot Rolled
Thickness Tolerance
+/-0.002 in
Yield Strength
41 ksi
Heat Treatable
Heat Treatable
Material Grade
2024
Tensile Strength
57 ksi
Includes Material Certificate
Material Certificate with Lot Number
Brinell Hardness
120 HBW

Description

Aluminum Precision Blank, Aluminum, 2024, T351, 12 in Overall Length, Length Tolerance +0.063 in/0 in, 6 in Overall Width, Width Tolerance +0.063 in/0 in, 0.5 in Thickness, Thickness Tolerance +/-0.002 in, Fabrication Hot Rolled, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Precision Ground, Yield Strength 41 ksi, Tensile Strength 57 ksi, 120 HBW Brinell Hardness, 75 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.