Precision Machine-Ready Blank
Mfr # GB-5052-0250-48-48
Zoro # G515549824
product price: $2,663.99
/ea
Free Shipping & Returns
Key Features
Width Tolerance
+0.063 in/0 in
Heat Treatment
No Heat Treatment
Overall Length
4 ft
Temper
H32
Includes Material Certificate
Material Certificate with Lot Number
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GB-5052-0250-48-48
Zoro #
G515549824
UPC #
847554033371
Country of Origin
United States
Dimensions
Width Tolerance
+0.063 in/0 in
Overall Length
4 ft
Overall Width
4 ft
Length Tolerance
+0.063 in/0 in
Thickness
0.25 in
Details
Item
Aluminum Precision Blank
Heat Treatment
No Heat Treatment
Temper
H32
Includes Material Certificate
Material Certificate with Lot Number
Shape
Plate
System of Measurement
Inch
Thickness Tolerance
+/-0.002 in
Material
Aluminum
Material Grade
5052
Heat Treatable
Not Heat Treatable
Description
Aluminum Precision Blank, Material Aluminum, Material Grade 5052, Temper H32, Overall Length 4 ft, Length Tolerance +0.063 in/0 in, Overall Width 4 ft, Width Tolerance +0.063 in/0 in, Thickness 0.25 in, Thickness Tolerance +/-0.002 in, Heat Treatment No Heat Treatment, Heat Treatable Not Heat Treatable, Includes Material Certificate Material Certificate with Lot Number, Shape Plate, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.