Precision Machine-Ready Blank
Mfr # GB-5052-0375-06-12
Zoro # G115549880
product price: $124.99
/ea
Free Shipping & Returns
Key Features
Length Tolerance
+0.063 in/0 in
Mechanical Finish
Precision Ground
Overall Width
6 in
Temper
H32
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GB-5052-0375-06-12
Zoro #
G115549880
UPC #
847554033418
Country of Origin
United States
Dimensions
Length Tolerance
+0.063 in/0 in
Overall Width
6 in
Width Tolerance
+0.063 in/0 in
Thickness
0.375 in
Overall Length
12 in
Details
Item
Aluminum Precision Blank
Mechanical Finish
Precision Ground
Temper
H32
System of Measurement
Inch
Material Grade
5052
Heat Treatable
Not Heat Treatable
Includes Material Certificate
Material Certificate with Lot Number
Thickness Tolerance
+/-0.002 in
Fabrication
Hot Rolled
Material
Aluminum
Straightness Tolerance
Not Rated
Brinell Hardness
60 HBW
Heat Treatment
No Heat Treatment
Yield Strength
Not Rated
Rockwell Hardness
55 HRB
Galvanized
Not Galvanized
Tensile Strength
Not Rated
Tolerance Rating
Tight
Flatness Tolerance
+0.002 in/+0.01 in
Description
Aluminum Precision Blank, Aluminum, 5052, H32, 12 in Overall Length, Length Tolerance +0.063 in/0 in, 6 in Overall Width, Width Tolerance +0.063 in/0 in, 0.375 in Thickness, Thickness Tolerance +/-0.002 in, Fabrication Hot Rolled, Heat Treatment No Heat Treatment, Heat Treatable Not Heat Treatable, Mechanical Finish Precision Ground, Yield Strength Not Rated, Tensile Strength Not Rated, 60 HBW Brinell Hardness, 55 HRB Rockwell Hardness
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.