Precision Machine-Ready Blank
Mfr # GB-5052-0375-48-48
Zoro # G815549838
product price: $2,993.99
/ea
Free Shipping & Returns
Key Features
Width Tolerance
+0.063 in/0 in
Includes Material Certificate
Material Certificate with Lot Number
Thickness
0.375 in
Thickness Tolerance
+/-0.002 in
Shape
Plate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GB-5052-0375-48-48
Zoro #
G815549838
UPC #
847554033470
Country of Origin
United States
Dimensions
Width Tolerance
+0.063 in/0 in
Thickness
0.375 in
Length Tolerance
+0.063 in/0 in
Overall Length
4 ft
Overall Width
4 ft
Details
Item
Aluminum Precision Blank
Includes Material Certificate
Material Certificate with Lot Number
Thickness Tolerance
+/-0.002 in
Shape
Plate
System of Measurement
Inch
Heat Treatable
Not Heat Treatable
Material Grade
5052
Heat Treatment
No Heat Treatment
Temper
H32
Material
Aluminum
Description
Aluminum Precision Blank, Material Aluminum, Material Grade 5052, Temper H32, Overall Length 4 ft, Length Tolerance +0.063 in/0 in, Overall Width 4 ft, Width Tolerance +0.063 in/0 in, Thickness 0.375 in, Thickness Tolerance +/-0.002 in, Heat Treatment No Heat Treatment, Heat Treatable Not Heat Treatable, Includes Material Certificate Material Certificate with Lot Number, Shape Plate, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.