Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Machine-Ready Blank

  • Mfr # GB-6061-0125-02-03

  • Zoro # G815549746


product price: $29.45
/ea

Key Features

Overall Width
2 in
Material
Aluminum
Includes Material Certificate
Material Certificate with Lot Number
Heat Treatment
Tempered
Temper
T6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GB-6061-0125-02-03
Zoro #
G815549746
UPC #
847554015346
Country of Origin
United States

Dimensions

Overall Width
2 in
Thickness
0.125 in
Overall Length
3 in
Width Tolerance
+0.063 in/0 in
Length Tolerance
+0.063 in/0 in

Details

Item
Aluminum Precision Blank
Material
Aluminum
Includes Material Certificate
Material Certificate with Lot Number
Heat Treatment
Tempered
Temper
T6
Tensile Strength
45 ksi
Elongation
17 %
System of Measurement
Inch
Resistance Properties
Corrosion-Resistant
Shape
Sheet
Yield Strength
40 ksi
Heat Treatable
Heat Treatable
Material Grade
6061
Thickness Tolerance
+/-0.002 in

Description

Aluminum Precision Blank, Material Aluminum, Material Grade 6061, Temper T6, Overall Length 3 in, Length Tolerance +0.063 in/0 in, Overall Width 2 in, Width Tolerance +0.063 in/0 in, Thickness 0.125 in, Thickness Tolerance +/-0.002 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 40 ksi, Tensile Strength 45 ksi, Includes Material Certificate Material Certificate with Lot Number, Shape Sheet, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.