Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Machine-Ready Blank

  • Mfr # GB-6061-0125-06-12

  • Zoro # G515550332


product price: $69.69
/ea

Key Features

Tensile Strength
45 ksi
Elongation
17 %
Straightness Tolerance
Not Rated
Brinell Hardness
95 HBW
Rockwell Hardness
60 HRB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GB-6061-0125-06-12
Zoro #
G515550332
UPC #
847554015452
Country of Origin
United States

Dimensions

Length Tolerance
+0.063 in/0 in
Width Tolerance
+0.063 in/0 in
Overall Width
6 in
Thickness
0.125 in
Overall Length
12 in

Details

Item
Aluminum Precision Blank
Tensile Strength
45 ksi
Elongation
17 %
Straightness Tolerance
Not Rated
Brinell Hardness
95 HBW
Rockwell Hardness
60 HRB
Mechanical Finish
Precision Ground
Material Grade
6061
Material
Aluminum
Yield Strength
40 ksi
Temper
T6
Resistance Properties
Corrosion-Resistant
System of Measurement
Inch
Thickness Tolerance
+/-0.002 in
Galvanized
Not Galvanized
Includes Material Certificate
Material Certificate with Lot Number
Flatness Tolerance
+0.002 in/+0.01 in
Heat Treatable
Heat Treatable
Heat Treatment
Tempered
Tolerance Rating
Tight

Description

Aluminum Precision Blank, Aluminum, 6061, T6, 12 in Overall Length, Length Tolerance +0.063 in/0 in, 6 in Overall Width, Width Tolerance +0.063 in/0 in, 0.125 in Thickness, Thickness Tolerance +/-0.002 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Precision Ground, Yield Strength 40 ksi, Tensile Strength 45 ksi, 95 HBW Brinell Hardness, 60 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.